
HTB Timing G BELT T-BELTS
Mfr # 640-8M-50
Zoro # G411085495
product price: $78.25
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
80
Width - Timing Belts
50 mm
For Use With
General Industry
Pitch
8 mm
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640-8M-50
Zoro #
G411085495
UPC #
746041252632
Country of Origin
Spain
Dimensions
Width - Timing Belts
50 mm
Outside Length
640 mm
Details
Number of Teeth - Timing Belts
80
For Use With
General Industry
Pitch
8 mm
Material
Thermoset Polyurethane
V-Belt Section
8M
Core Cord
Zinked Steel
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ISO 13050
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.