Shop MEGADYNE
See all product information
Create Account
HTB Timing G BELT T-BELTS
Mfr # 656-8M-40
Zoro # G411095838
product price:Â $55.65
/eaKey Features
Belt Trade Size
8M
Industry Number
656-8M-40
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 656-8M-40
- Zoro #
- G411095838
- UPC #
- 746041252830
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 8M
- Top Width
- 40 mm
- Pitch Length
- 656 mm
- Outside Length
- 656 mm
Details
- Item
- Timing Belt
- Industry Number
- 656-8M-40
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 82
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- Megasynch HTB
- Standards
- ISO 13050
- V-Belt Section
- 8M
- Temp. Range
- -25 Degrees C to 80 Degrees C
- Banded Belt
- Timing Belt
- Application
- General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.