Zoro Homepage

HTB Timing G BELT T-BELTS

  • Mfr # 710-5M-12

  • Zoro # G711085126


product price: $23.49
/ea

Key Features

Number of Teeth - Timing Belts
142
Width - Timing Belts
12 mm
Banded Belt
Timing Belt
V-Belt Section
5M
Core Cord
Zinked Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-5M-12
Zoro #
G711085126
UPC #
746041253752
Country of Origin
China

Dimensions

Width - Timing Belts
12 mm
Outside Length
710 mm

Details

Number of Teeth - Timing Belts
142
Banded Belt
Timing Belt
V-Belt Section
5M
Core Cord
Zinked Steel
Pitch
5 mm
For Use With
General Industry
Standards
ISO 13050
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.