
HTB Timing G BELT T-BELTS
Mfr # 710-5M-150
Zoro # G811085200
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
142
Width - Timing Belts
150 mm
V-Belt Section
5M
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710-5M-150
Zoro #
G811085200
UPC #
746041417345
Country of Origin
China
Dimensions
Width - Timing Belts
150 mm
Outside Length
710 mm
Details
Number of Teeth - Timing Belts
142
V-Belt Section
5M
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
Standards
ISO 13050
Core Cord
Zinked Steel
Pitch
5 mm
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.