Zoro Homepage

HTB Timing G BELT T-BELTS

  • Mfr # 800-8M-08

  • Zoro # G611085530


product price: $17.99
/ea

Key Features

Number of Teeth - Timing Belts
100
Width - Timing Belts
8 mm
V-Belt Section
8M
Core Cord
Zinked Steel
Outside Length
800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-8M-08
Zoro #
G611085530
UPC #
746041255152
Country of Origin
Spain

Dimensions

Width - Timing Belts
8 mm
Outside Length
800 mm

Details

Number of Teeth - Timing Belts
100
V-Belt Section
8M
Core Cord
Zinked Steel
Pitch
8 mm
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Standards
ISO 13050
Banded Belt
Timing Belt
For Use With
General Industry

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.