
HTB Timing G BELT T-BELTS
Mfr # 880-8M-14
Zoro # G311095938
product price: $42.15
/eaKey Features
Number of Teeth - Timing Belts
110
Width - Timing Belts
14 mm
V-Belt Section
8M
Pitch
8 mm
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880-8M-14
Zoro #
G311095938
UPC #
746041256388
Country of Origin
Spain
Dimensions
Width - Timing Belts
14 mm
Outside Length
880 mm
Details
Number of Teeth - Timing Belts
110
V-Belt Section
8M
Pitch
8 mm
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Standards
ISO 13050
For Use With
General Industry
Core Cord
Zinked Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.