
HTB Timing G BELT T-BELTS
Mfr # 920-8M-20
Zoro # G211084933
product price: $36.49
/eaKey Features
Number of Teeth - Timing Belts
115
Width - Timing Belts
20 mm
For Use With
General Industry
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-8M-20
Zoro #
G211084933
UPC #
746041257019
Country of Origin
Spain
Dimensions
Width - Timing Belts
20 mm
Outside Length
920 mm
Details
Number of Teeth - Timing Belts
115
For Use With
General Industry
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
V-Belt Section
8M
Standards
ISO 13050
Core Cord
Zinked Steel
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.