
HTB Timing G BELT T-BELTS SPECIAL
Mfr # 1240-5M-25
Zoro # G811070879
product price: $56.69
/eaKey Features
Number of Teeth - Timing Belts
248
Width - Timing Belts
25 mm
Banded Belt
Timing Belt
Pitch
5 mm
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1240-5M-25
Zoro #
G811070879
UPC #
746041233525
Country of Origin
Spain
Dimensions
Width - Timing Belts
25 mm
Outside Length
1240 mm
Details
Number of Teeth - Timing Belts
248
Banded Belt
Timing Belt
Pitch
5 mm
For Use With
General Industry
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
Standards
ISO 13050
V-Belt Section
5M
Material
Thermoset Polyurethane
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.