
HTD T/B T-BELTS
Mfr # 260-5M-15
Zoro # G011069987
product price: $16.49
/eaKey Features
Number of Teeth - Timing Belts
52
Width - Timing Belts
15 mm
Temp. Range
-25 C to 80 C
For Use With
General Industry
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260-5M-15
Zoro #
G011069987
UPC #
746041408404
Country of Origin
Spain
Dimensions
Width - Timing Belts
15 mm
Outside Length
260 mm
Details
Number of Teeth - Timing Belts
52
Temp. Range
-25 C to 80 C
For Use With
General Industry
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
V-Belt Section
5M
Pitch
5 mm
Banded Belt
Timing Belt
Standards
ISO 13050
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.