Zoro Homepage

HTD Timing G BELT

  • Mfr # 1328-8M-31

  • Zoro # G811075584


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
166
Width - Timing Belts
31 mm
Standards
ISO 13050
Temp. Range
-25 C to 80 C
For Use With
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1328-8M-31
Zoro #
G811075584
UPC #
746041507992
Country of Origin
Spain

Dimensions

Width - Timing Belts
31 mm
Outside Length
1328 mm

Details

Number of Teeth - Timing Belts
166
Standards
ISO 13050
Temp. Range
-25 C to 80 C
For Use With
General Industry
Pitch
8 mm
Core Cord
Zinked Steel
Banded Belt
Timing Belt
V-Belt Section
8M
Material
Thermoset Polyurethane

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.