Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing G BELT

  • Mfr # 189-3M-07

  • Zoro # G611073780


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Number of Teeth - Timing Belts
63
Width - Timing Belts
7 mm
For Use With
General Industry
Banded Belt
Timing Belt
Outside Length
189 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189-3M-07
Zoro #
G611073780
UPC #
746041506544
Country of Origin
Spain

Dimensions

Width - Timing Belts
7 mm
Outside Length
189 mm

Details

Number of Teeth - Timing Belts
63
For Use With
General Industry
Banded Belt
Timing Belt
V-Belt Section
3M
Pitch
3 mm
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Standards
ARPM IP-27
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.