
HTD Timing G BELT
Mfr # 225-5M-70
Zoro # G511071435
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
45
Width - Timing Belts
50.00 mm
V-Belt Section
5M
Outside Length
225 mm
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225-5M-70
Zoro #
G511071435
UPC #
746041521004
Country of Origin
Spain
Dimensions
Width - Timing Belts
50.00 mm
Outside Length
225 mm
Details
Number of Teeth - Timing Belts
45
V-Belt Section
5M
For Use With
General Industry
Standards
ISO 13050
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
Pitch
5 mm
Material
Thermoset Polyurethane
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.