
HTD Timing G BELT
Mfr # 280-5M-05
Zoro # G611081143
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Number of Teeth - Timing Belts
56
Width - Timing Belts
5 mm
Material
Thermoset Polyurethane
V-Belt Section
5M
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-5M-05
Zoro #
G611081143
UPC #
746041494865
Country of Origin
China
Dimensions
Width - Timing Belts
5 mm
Outside Length
280 mm
Details
Number of Teeth - Timing Belts
56
Material
Thermoset Polyurethane
V-Belt Section
5M
For Use With
General Industry
Banded Belt
Timing Belt
Pitch
5 mm
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Standards
ISO 13050
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.