Zoro Homepage

HTD Timing G BELT

  • Mfr # 600-5M-154

  • Zoro # G711083092


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
120
Width - Timing Belts
154 mm
Material
Thermoset Polyurethane
Outside Length
600 mm
For Use With
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-5M-154
Zoro #
G711083092
UPC #
746041511456
Country of Origin
Spain

Dimensions

Width - Timing Belts
154 mm
Outside Length
600 mm

Details

Number of Teeth - Timing Belts
120
Material
Thermoset Polyurethane
For Use With
General Industry
V-Belt Section
5M
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Pitch
5 mm
Standards
ISO 13050
Banded Belt
Timing Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.