Zoro Homepage

HTD Timing G BELT, 6MM WIDE T-BELTS

  • Mfr # 60S3M267

  • Zoro # G311093057


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Number of Teeth - Timing Belts
89
Width - Timing Belts
6 mm
Temp. Range
-25 C to 80 C
V-Belt Section
S3M
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60S3M267
Zoro #
G311093057
UPC #
746041410261
Country of Origin
China

Dimensions

Width - Timing Belts
6 mm
Outside Length
267 mm

Details

Number of Teeth - Timing Belts
89
Temp. Range
-25 C to 80 C
V-Belt Section
S3M
Pitch
3 mm
Material
Rubber
Core Cord
Fiberglass
Banded Belt
Timing Belt
Standards
ARPM;ISO

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.