
HTD Timing G BELT
Mfr # 830-5M-40
Zoro # G111083890
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
166
Width - Timing Belts
40 mm
Outside Length
830 mm
For Use With
General Industry
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
830-5M-40
Zoro #
G111083890
UPC #
746041513788
Country of Origin
Spain
Dimensions
Width - Timing Belts
40 mm
Outside Length
830 mm
Details
Number of Teeth - Timing Belts
166
For Use With
General Industry
Banded Belt
Timing Belt
Standards
ISO 13050
Core Cord
Zinked Steel
V-Belt Section
5M
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Pitch
5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.