
HTD Timing G BELT T-BELTS
Mfr # 1328-8M-45
Zoro # G411075328
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
166
Width - Timing Belts
45 mm
Standards
ISO 13050
Banded Belt
Timing Belt
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1328-8M-45
Zoro #
G411075328
UPC #
746041441333
Country of Origin
Spain
Dimensions
Width - Timing Belts
45 mm
Outside Length
1328 mm
Details
Number of Teeth - Timing Belts
166
Standards
ISO 13050
Banded Belt
Timing Belt
For Use With
General Industry
Core Cord
Zinked Steel
V-Belt Section
8M
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.