Zoro Homepage

HTD Timing G BELT T-BELTS

  • Mfr # 1328-8M-75

  • Zoro # G211077829


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
166
Width - Timing Belts
75 mm
Material
Thermoset Polyurethane
V-Belt Section
8M
Outside Length
1328 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1328-8M-75
Zoro #
G211077829
UPC #
746041486938
Country of Origin
Spain

Dimensions

Width - Timing Belts
75 mm
Outside Length
1328 mm

Details

Number of Teeth - Timing Belts
166
Material
Thermoset Polyurethane
V-Belt Section
8M
Pitch
8 mm
For Use With
General Industry
Core Cord
Zinked Steel
Banded Belt
Timing Belt
Standards
ISO 13050
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.