Zoro Homepage

HTD Timing G BELT T-BELTS

  • Mfr # 1400-8M-22

  • Zoro # G311070959


product price: $61.99
/ea

Key Features

Number of Teeth - Timing Belts
175
Banded Belt
Timing Belt
Standards
ISO 13050
Material
Thermoset Polyurethane
Outside Length
1400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400-8M-22
Zoro #
G311070959
UPC #
746041514372
Country of Origin
China

Dimensions

Outside Length
1400 mm

Details

Number of Teeth - Timing Belts
175
Banded Belt
Timing Belt
Standards
ISO 13050
Material
Thermoset Polyurethane
Temp. Range
to
V-Belt Section
Timing Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.