
HTD Timing G BELT T-BELTS
Mfr # 159-3M-14
Zoro # G711070610
product price: $11.79
/eaKey Features
Number of Teeth - Timing Belts
53
Width - Timing Belts
14 mm
Outside Length
159 mm
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159-3M-14
Zoro #
G711070610
UPC #
746041496890
Country of Origin
Spain
Dimensions
Width - Timing Belts
14 mm
Outside Length
159 mm
Details
Number of Teeth - Timing Belts
53
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Pitch
3 mm
Material
Thermoset Polyurethane
For Use With
General Industry
V-Belt Section
3M
Banded Belt
Timing Belt
Standards
ISO 13050
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.