
HTD Timing G BELT T-BELTS
Mfr # 1800-5M-28
Zoro # G911081478
product price: $97.25
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
360
Width - Timing Belts
28 mm
Pitch
5 mm
Core Cord
Zinked Steel
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800-5M-28
Zoro #
G911081478
UPC #
746041484675
Country of Origin
China
Dimensions
Width - Timing Belts
28 mm
Outside Length
1800 mm
Details
Number of Teeth - Timing Belts
360
Pitch
5 mm
Core Cord
Zinked Steel
Banded Belt
Timing Belt
V-Belt Section
5M
Temp. Range
-25 C to 80 C
Standards
ISO 13050
Material
Thermoset Polyurethane
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.