
HTD Timing G BELT T-BELTS
Mfr # 2002-14M-40
Zoro # G511070346
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
143
Width - Timing Belts
40 mm
Banded Belt
Timing Belt
V-Belt Section
14M
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2002-14M-40
Zoro #
G511070346
UPC #
746041428570
Country of Origin
China
Dimensions
Width - Timing Belts
40 mm
Outside Length
2002 mm
Details
Number of Teeth - Timing Belts
143
Banded Belt
Timing Belt
V-Belt Section
14M
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Standards
ISO 13050
For Use With
General Industry
Pitch
14 mm
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.