Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing G BELT T-BELTS

  • Mfr # 225-5M-05

  • Zoro # G711071433


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Number of Teeth - Timing Belts
45
Width - Timing Belts
5 mm
For Use With
General Industry
Pitch
5 mm
Outside Length
225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-5M-05
Zoro #
G711071433
UPC #
746041440794
Country of Origin
China

Dimensions

Width - Timing Belts
5 mm
Outside Length
225 mm

Details

Number of Teeth - Timing Belts
45
For Use With
General Industry
Pitch
5 mm
Banded Belt
Timing Belt
V-Belt Section
5M
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Standards
ISO 13050

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.