
HTD Timing G BELT T-BELTS
Mfr # 252-3M-09
Zoro # G911069797
product price: $8.65
/eaKey Features
Number of Teeth - Timing Belts
84
Width - Timing Belts
9 mm
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252-3M-09
Zoro #
G911069797
UPC #
746041241483
Country of Origin
Spain
Dimensions
Width - Timing Belts
9 mm
Outside Length
252 mm
Details
Number of Teeth - Timing Belts
84
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Core Cord
Zinked Steel
Material
Thermoset Polyurethane
V-Belt Section
3M
Standards
ISO 13050
Pitch
3 mm
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.