Zoro Homepage

HTD Timing G BELT T-BELTS

  • Mfr # 276-3M-11

  • Zoro # G311080668


product price: $11.45
/ea

Key Features

Number of Teeth - Timing Belts
92
Width - Timing Belts
11 mm
Material
Thermoset Polyurethane
Standards
ISO 13050
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276-3M-11
Zoro #
G311080668
UPC #
746041483975
Country of Origin
China

Dimensions

Width - Timing Belts
11 mm
Outside Length
276 mm

Details

Number of Teeth - Timing Belts
92
Material
Thermoset Polyurethane
Standards
ISO 13050
Temp. Range
-25 C to 80 C
V-Belt Section
3M
For Use With
General Industry
Core Cord
Zinked Steel
Pitch
3 mm
Banded Belt
Timing Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.