
HTD Timing G BELT T-BELTS
Mfr # 282-3M-06
Zoro # G211072022
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Number of Teeth - Timing Belts
94
Width - Timing Belts
6 mm
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282-3M-06
Zoro #
G211072022
UPC #
746041242879
Country of Origin
Spain
Dimensions
Width - Timing Belts
6 mm
Outside Length
282 mm
Details
Number of Teeth - Timing Belts
94
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
For Use With
General Industry
Pitch
3 mm
Standards
ISO 13050
V-Belt Section
3M
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.