
HTD Timing G BELT T-BELTS
Mfr # 288-8M-11
Zoro # G211077812
product price: $10.89
/eaKey Features
Number of Teeth - Timing Belts
36
Width - Timing Belts
11 mm
For Use With
General Industry
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
288-8M-11
Zoro #
G211077812
UPC #
746041243098
Country of Origin
China
Dimensions
Width - Timing Belts
11 mm
Outside Length
288 mm
Details
Number of Teeth - Timing Belts
36
For Use With
General Industry
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Pitch
8 mm
Banded Belt
Timing Belt
Standards
ISO 13050
Material
Thermoset Polyurethane
V-Belt Section
8M
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.