
HTD Timing G BELT T-BELTS
Mfr # 339-3M-06
Zoro # G511070902
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Number of Teeth - Timing Belts
113
Width - Timing Belts
6 mm
Outside Length
339 mm
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
339-3M-06
Zoro #
G511070902
UPC #
746041349424
Country of Origin
Spain
Dimensions
Width - Timing Belts
6 mm
Outside Length
339 mm
Details
Number of Teeth - Timing Belts
113
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Standards
ISO 13050
For Use With
General Industry
V-Belt Section
3M
Pitch
3 mm
Core Cord
Zinked Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.