
HTD Timing G BELT T-BELTS
Mfr # 345-3M-05
Zoro # G111072412
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Number of Teeth - Timing Belts
115
Width - Timing Belts
5 mm
For Use With
General Industry
Core Cord
Zinked Steel
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
345-3M-05
Zoro #
G111072412
UPC #
746041349455
Country of Origin
Spain
Dimensions
Width - Timing Belts
5 mm
Outside Length
345 mm
Details
Number of Teeth - Timing Belts
115
For Use With
General Industry
Core Cord
Zinked Steel
Material
Thermoset Polyurethane
Banded Belt
Timing Belt
Standards
ISO 13050
Temp. Range
-25 C to 80 C
V-Belt Section
3M
Pitch
3 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.