
HTD Timing G BELT T-BELTS
Mfr # 363-3M-20
Zoro # G811084999
product price: $19.99
/eaKey Features
Number of Teeth - Timing Belts
121
Width - Timing Belts
20 mm
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
363-3M-20
Zoro #
G811084999
UPC #
746041449896
Country of Origin
Spain
Dimensions
Width - Timing Belts
20 mm
Outside Length
363 mm
Details
Number of Teeth - Timing Belts
121
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
For Use With
General Industry
V-Belt Section
3M
Material
Thermoset Polyurethane
Banded Belt
Timing Belt
Standards
ISO 13050
Pitch
3 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.