
HTD Timing G BELT T-BELTS
Mfr # 384-3M-15
Zoro # G811081677
product price: $17.79
/eaKey Features
Number of Teeth - Timing Belts
128
Width - Timing Belts
15 mm
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
384-3M-15
Zoro #
G811081677
UPC #
746041246129
Country of Origin
China
Dimensions
Width - Timing Belts
15 mm
Outside Length
384 mm
Details
Number of Teeth - Timing Belts
128
Banded Belt
Timing Belt
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Standards
ISO 13050
For Use With
General Industry
Pitch
3 mm
Temp. Range
-25 C to 80 C
V-Belt Section
3M
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.