
HTD Timing G BELT T-BELTS
Mfr # 600-5M-89
Zoro # G011083396
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
120
Width - Timing Belts
89 mm
Temp. Range
-25 C to 80 C
Outside Length
600 mm
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-5M-89
Zoro #
G011083396
UPC #
746041488680
Country of Origin
China
Dimensions
Width - Timing Belts
89 mm
Outside Length
600 mm
Details
Number of Teeth - Timing Belts
120
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ISO 13050
Material
Thermoset Polyurethane
Pitch
5 mm
For Use With
General Industry
V-Belt Section
5M
Core Cord
Zinked Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.