
HTD Timing G BELT T-BELTS
Mfr # 610-5M-15
Zoro # G611094822
product price: $25.49
/eaKey Features
Number of Teeth - Timing Belts
122
Width - Timing Belts
15 mm
Banded Belt
Timing Belt
V-Belt Section
5M
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-5M-15
Zoro #
G611094822
UPC #
746041251581
Country of Origin
China
Dimensions
Width - Timing Belts
15 mm
Outside Length
610 mm
Details
Number of Teeth - Timing Belts
122
Banded Belt
Timing Belt
V-Belt Section
5M
For Use With
General Industry
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Pitch
5 mm
Core Cord
Zinked Steel
Standards
ISO 13050
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.