Zoro Homepage

HTD Timing G BELT T-BELTS

  • Mfr # 804-3M-12

  • Zoro # G311094993


product price: $25.55
/ea

Key Features

Number of Teeth - Timing Belts
268
Width - Timing Belts
12 mm
For Use With
General Industry
Material
Thermoset Polyurethane
Outside Length
804 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-3M-12
Zoro #
G311094993
UPC #
746041431594
Country of Origin
Spain

Dimensions

Width - Timing Belts
12 mm
Outside Length
804 mm

Details

Number of Teeth - Timing Belts
268
For Use With
General Industry
Material
Thermoset Polyurethane
Banded Belt
Timing Belt
V-Belt Section
3M
Pitch
3 mm
Standards
ISO 13050
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.