
HTD Timing G BELTS T-BELTS
Mfr # 1056-8M-40
Zoro # G011072567
product price: $84.35
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
132
V-Belt Section
Timing Belt
Outside Length
1056 mm
Standards
ISO 13050
Temp. Range
to
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1056-8M-40
Zoro #
G011072567
UPC #
746041428143
Country of Origin
Spain
Dimensions
Outside Length
1056 mm
Details
Number of Teeth - Timing Belts
132
V-Belt Section
Timing Belt
Standards
ISO 13050
Temp. Range
to
Material
Thermoset Polyurethane
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.