
HTD Timing G BELTS T-BELTS
Mfr # 1056-8M-45
Zoro # G711072614
product price: $96.59
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
132
Outside Length
1056 mm
Material
Thermoset Polyurethane
Standards
ISO 13050
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1056-8M-45
Zoro #
G711072614
UPC #
746041505790
Country of Origin
China
Dimensions
Outside Length
1056 mm
Details
Number of Teeth - Timing Belts
132
Material
Thermoset Polyurethane
Standards
ISO 13050
Banded Belt
Timing Belt
Temp. Range
to
V-Belt Section
Timing Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.