Shop MEGADYNE
See all product information
Create Account
LinkV-Belt, PolyurethanePolymer, L100ft
Mfr # 3L-LINK-100
Zoro # G422439966
product price:Â $1,885.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Accu-Link
V-Belt Section
3L
Industry Number
3L-LINK-100
Top Width
3/8 in
Thickness
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3L-LINK-100
- Zoro #
- G422439966
- UPC #
- 746041422547
- Country of Origin
- China
Dimensions
- Top Width
- 3/8 in
- Thickness
- 7/32 in
- Outside Length
- 100 ft
- Belt Trade Size
- 3L
- For Minimum Pulley Pitch Diameter
- 45 mm
Details
- Item
- Detachable Tab Link Type V-Belt
- Belt Series
- Accu-Link
- V-Belt Section
- 3L
- Industry Number
- 3L-LINK-100
- Material
- Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees C to 80 Degrees C
- Resistance Properties
- Oil-Resistant, Wear-Resistant
- Top Surface
- Smooth
- System of Measurement
- Inch
- Edge Construction
- Wrapped
- Application
- Agricultural Industry, Lawn and Garden, Lumber Industry, Textile Industry
- Link Connection Type
- Twist Lock
- Minimum Operating Temperature
- -25 Degrees C
- Maximum Operating Temperature
- 80 Degrees C
- Belt Material
- Polyurethane Polymer
Description
Link V-Belt, Belt Series Accu-Link(R), Outside Length 100 ft, Thickness 7/32 in, Top Width 3/8 in, Belt Trade Size 3L, Application Agricultural Industry, Lawn and Garden, Lumber Industry, Textile Industry, Belt Material Polyurethane Polymer, Edge Construction Wrapped, For Minimum Pulley Pitch Diameter 45 mm, Link Connection Type Twist Lock, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Reinforcing Cord Material Polyester
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.