LinkV-Belt, PolyurethanePolymer, L1ft
Mfr # B-LINK
Zoro # G622414510
product price: $21.35
/eaSold in multiples of 5 for $106.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-LINK
Zoro #
G622414510
UPC #
746041019174
Country of Origin
China
Description
Link V-Belt, Belt Series Accu-Link(R), Outside Length 1 ft, Thickness 9/32 in, Top Width 21/32 in, Belt Trade Size B, Application Agricultural Industry, Lawn and Garden, Lumber Industry, Textile Industry, Belt Material Polyurethane Polymer, Edge Construction Wrapped, For Minimum Pulley Pitch Diameter 140 mm, Link Connection Type Twist Lock, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Reinforcing Cord Material Polyester
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.