Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinkV-Belt, PolyurethanePolymer, L25ft

  • Mfr # A-LINK-25

  • Zoro # G022438963


product price: $456.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-LINK-25
Zoro #
G022438963
UPC #
746041017521
Country of Origin
China

Description

Link V-Belt, Belt Series Accu-Link(R), Outside Length 25 ft, Thickness 1/4 in, Top Width 1/2 in, Belt Trade Size A, Application Agricultural Industry, Lawn and Garden, Lumber Industry, Textile Industry, Belt Material Polyurethane Polymer, Edge Construction Wrapped, For Minimum Pulley Pitch Diameter 80 mm, Link Connection Type Twist Lock, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Reinforcing Cord Material Polyester

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.