Megapower;Timing Belt, 120 mm Outside Length, 5 mm Pitch Length, 50 mm Top Width

  • Mfr # 50T5/120

  • Zoro # G611094426


product price:  $35.49
/ea

Key Features

V-Belt Type
Megapower;Timing Belt
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
For Use With
General Industry
Outside Length
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50T5/120
Zoro #
G611094426
UPC #
746041409890
Country of Origin
Italy

Dimensions

Outside Length
120 mm
Thickness
2.2 mm
Top Width
50 mm
Pitch Length
5 mm

Details

V-Belt Type
Megapower;Timing Belt
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
For Use With
General Industry
Material
Thermoset Polyurethane
V-Belt Section
T5
Standards
ISO 17396

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.