Megapower;Timing Belt, 1380 mm Outside Length, 5 mm Pitch Length, 65 mm Top Width

  • Mfr # 65T5/1380

  • Zoro # G411101058


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Megapower;Timing Belt
Material
Thermoset Polyurethane
Pitch Length
5 mm
Outside Length
1380 mm
Standards
ISO 17396
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65T5/1380
Zoro #
G411101058
UPC #
746041410360
Country of Origin
Italy

Dimensions

Pitch Length
5 mm
Outside Length
1380 mm
Thickness
2.2 mm
Top Width
65 mm

Details

V-Belt Type
Megapower;Timing Belt
Material
Thermoset Polyurethane
Standards
ISO 17396
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
For Use With
General Industry
V-Belt Section
T5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.