Megapower;Timing Belt, 440 mm Outside Length, 5 mm Pitch Length, 32 mm Top Width

  • Mfr # 32T5/440

  • Zoro # G911091507


product price:  $29.15
/ea

Key Features

V-Belt Type
Megapower;Timing Belt
Thickness
2.2 mm
For Use With
General Industry
Pitch Length
5 mm
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32T5/440
Zoro #
G911091507
UPC #
746041418960
Country of Origin
Italy

Dimensions

Thickness
2.2 mm
Pitch Length
5 mm
Outside Length
440 mm
Top Width
32 mm

Details

V-Belt Type
Megapower;Timing Belt
For Use With
General Industry
Temp. Range
-25 C to 80 C
Standards
ISO 17396
Core Cord
Zinked Steel
V-Belt Section
T5
Material
Thermoset Polyurethane

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.