
Megapower;Timing Belt, 480 mm Outside Length, 5 mm Pitch Length, 40 mm Top Width
Mfr # 40T5/480
Zoro # G011092411
product price:Â $36.15
/eaKey Features
V-Belt Type
Megapower;Timing Belt
Pitch Length
5 mm
Standards
ISO 17396
Outside Length
480 mm
Thickness
2.2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40T5/480
Zoro #
G011092411
UPC #
746041422356
Country of Origin
Italy
Dimensions
Pitch Length
5 mm
Outside Length
480 mm
Thickness
2.2 mm
Top Width
40 mm
Details
V-Belt Type
Megapower;Timing Belt
Standards
ISO 17396
Core Cord
Zinked Steel
V-Belt Section
T5
For Use With
General Industry
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.