Megapower;Timing Belt, 500 mm Outside Length, 5 mm Pitch Length, 29 mm Top Width

  • Mfr # 29T5/500

  • Zoro # G511091549


product price:  $38.45
/ea

Key Features

V-Belt Type
Megapower;Timing Belt
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Zinked Steel
Temp. Range
-25 C to 80 C
Standards
ISO 17396
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29T5/500
Zoro #
G511091549
UPC #
746041418663
Country of Origin
Italy

Dimensions

Top Width
29 mm
Outside Length
500 mm
Thickness
2.2 mm
Pitch Length
5 mm

Details

V-Belt Type
Megapower;Timing Belt
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Zinked Steel
Temp. Range
-25 C to 80 C
Standards
ISO 17396
V-Belt Section
T5
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.