
Megapower;Timing Belt, 660 mm Outside Length, 5 mm Pitch Length, 133 mm Top Width
Mfr # 133T5/660
Zoro # G811090358
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Megapower;Timing Belt
Top Width
133 mm
Pitch Length
5 mm
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Zinked Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
133T5/660
Zoro #
G811090358
UPC #
746041426743
Country of Origin
Italy
Dimensions
Top Width
133 mm
Pitch Length
5 mm
Outside Length
660 mm
Thickness
2.2 mm
Details
V-Belt Type
Megapower;Timing Belt
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Zinked Steel
V-Belt Section
T5
Standards
ISO 17396
Temp. Range
-25 C to 80 C
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.