
Megapower;Timing Belt, 780 mm Outside Length, 5 mm Pitch Length, 73 mm Top Width
Mfr # 73T5/780
Zoro # G911093280
product price:Â $89.45
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Megapower;Timing Belt
Pitch Length
5 mm
Thickness
2.2 mm
Material
Thermoset Polyurethane
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73T5/780
Zoro #
G911093280
UPC #
746041419806
Country of Origin
Italy
Dimensions
Pitch Length
5 mm
Thickness
2.2 mm
Outside Length
780 mm
Top Width
73 mm
Details
V-Belt Type
Megapower;Timing Belt
Material
Thermoset Polyurethane
For Use With
General Industry
Core Cord
Zinked Steel
Standards
ISO 17396
V-Belt Section
T5
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.