
Megapower;Timing Belt, 840 mm Outside Length, 5 mm Pitch Length, 168 mm Top Width
Mfr # 168T5/840
Zoro # G911089153
product price:Â $258.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Megapower;Timing Belt
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Zinked Steel
V-Belt Section
T5
Standards
ISO 17396
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
168T5/840
Zoro #
G911089153
UPC #
746041462178
Country of Origin
China
Dimensions
Outside Length
840 mm
Top Width
168 mm
Thickness
2.2 mm
Pitch Length
5 mm
Details
V-Belt Type
Megapower;Timing Belt
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Zinked Steel
V-Belt Section
T5
Standards
ISO 17396
Temp. Range
-25 C to 80 C
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.