
Megapower;Timing Belt, 940 mm Outside Length, 5 mm Pitch Length, 62 mm Top Width
Mfr # 62T5/940
Zoro # G911093716
product price:Â $82.15
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Megapower;Timing Belt
Outside Length
940 mm
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62T5/940
Zoro #
G911093716
UPC #
746041422387
Country of Origin
Italy
Dimensions
Outside Length
940 mm
Pitch Length
5 mm
Top Width
62 mm
Thickness
2.2 mm
Details
V-Belt Type
Megapower;Timing Belt
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
For Use With
General Industry
V-Belt Section
T5
Core Cord
Zinked Steel
Standards
ISO 17396
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.