Megapower;Timing Belt, 990 mm Outside Length, 5 mm Pitch Length, 100 mm Top Width

  • Mfr # 100T5/990

  • Zoro # G911087159


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Megapower;Timing Belt
Outside Length
990 mm
Material
Thermoset Polyurethane
V-Belt Section
T5
Standards
ISO 17396
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100T5/990
Zoro #
G911087159
UPC #
746041426361
Country of Origin
Italy

Dimensions

Outside Length
990 mm
Thickness
2.2 mm
Top Width
100 mm
Pitch Length
5 mm

Details

V-Belt Type
Megapower;Timing Belt
Material
Thermoset Polyurethane
V-Belt Section
T5
Standards
ISO 17396
Temp. Range
-25 C to 80 C
For Use With
General Industry
Core Cord
Zinked Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.