
Megapower;Timing Belt;Dual-Sided, 980 mm Outside Length, 10 mm Pitch Length, 75 mm Top Width
Mfr # 75T10/980DL
Zoro # G411098792
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Megapower;Timing Belt;Dual-Sided
Core Cord
Zinked Steel
Thickness
4.5 mm
Standards
ISO 17396
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75T10/980DL
Zoro #
G411098792
UPC #
746041530297
Country of Origin
Italy
Dimensions
Thickness
4.5 mm
Top Width
75 mm
Outside Length
980 mm
Pitch Length
10 mm
Details
V-Belt Type
Megapower;Timing Belt;Dual-Sided
Core Cord
Zinked Steel
Standards
ISO 17396
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
V-Belt Section
T10
For Use With
General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.